

€45.04/ pieceexcl. VAT
€54.50incl. VAT
12 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 12 |
DIN standard | 371 C |
Material | HSS-co |
Suitable for blind holes | Yes |
Total length | 100 mm |
Thread Length | 16 mm |
Shaft Diameter | 9 mm |
Square head | 7 mm |