

€35.24/ pieceexcl. VAT
€42.64incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 10 |
DIN standard | 371 C |
Material | HSS-co |
Suitable for blind holes | Yes |
Total length | 100 mm |
Thread Length | 15 mm |
Shaft Diameter | 10 mm |
Square head | 8 mm |