

€27.92/ pieceexcl. VAT
€33.78incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 7 |
Pitch inner thread | 1 mm |
DIN standard | 371 |
Material | HSS-co |
Total length | 80 mm |
Thread Length | 15 mm |
Shaft Diameter | 7 mm |