DORMER

DORMER HSCo machine tap for metric thread, uncoated, DIN 371 B shaped spiral point 2.5xD M6X1

  • ERIKS:11921421
  • Manufacturer:7320760135860
Image 1
HSS-E machine tap for metric thread DIN 371/376 form B bright finish spiral point for 2.5xD through holes in steel <1200 N/mm², copper, brass and bronze <200 HB, aluminum and aluminum-magnesium alloys
Save to list

€23.08/ pieceexcl. VAT

€27.93incl. VAT

46 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
Metric
Thread size metric (M..)
6
Pitch inner thread
1 mm
DIN standard
371
Material
HSS-co
Total length
80 mm
Thread Length
15 mm
Shaft Diameter
6 mm