DORMER

DORMER HSCo machine tap for metric thread, uncoated, DIN 371 B shaped spiral point 2.5xD M30X3.5

  • ERIKS:11921442
  • Manufacturer:7320760136010
Image 1
HSS-E machine tap for metric thread DIN 371/376 form B bright finish spiral point for 2.5xD through holes in steel <1200 N/mm², copper, brass and bronze <200 HB, aluminum and aluminum-magnesium alloys
Save to list

€200.80/ pieceexcl. VAT

€242.97incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
Metric
Thread size metric (M..)
30
DIN standard
376
Material
HSS-co
Total length
180 mm
Thread Length
45 mm
Shaft Diameter
22 mm
Square head
18 mm