

€118.40/ pieceexcl. VAT
€143.26incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 24 |
Pitch inner thread | 3 mm |
DIN standard | 376 |
Material | HSS-co |
Total length | 160 mm |
Thread Length | 38 mm |
Shaft Diameter | 18 mm |