

€57.44/ pieceexcl. VAT
€69.50incl. VAT
11 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 14 |
Pitch inner thread | 2 mm |
DIN standard | 376 |
Material | HSS-co |
Total length | 110 mm |
Thread Length | 25 mm |
Shaft Diameter | 11 mm |
Square head | 9 mm |