

€40.96/ pieceexcl. VAT
€49.56incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 12 |
DIN standard | 371 |
Material | HSS-co |
Total length | 110 mm |
Thread Length | 23 mm |
Shaft Diameter | 9 mm |
Square head | 7 mm |