DORMER

DORMER HSCo machine tap for metric thread, steam-tempered, DIN 371 C shaped 45° spiral point 2.5xD, blind holes M10X1.5

  • ERIKS:11921384
  • Manufacturer:7320760137048
Image 1
HSS-E machine tap for metric threads DIN 371/376form C steam tempered 45° spiral flutes for 2.5xD blind holes in steel <1200 N/mm², stainless steel and cast iron
Save to list

€35.24/ pieceexcl. VAT

€42.64incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
Metric
Thread size metric (M..)
10
DIN standard
371 C
Material
HSS-co
Suitable for blind holes
Yes
Total length
100 mm
Thread Length
15 mm
Shaft Diameter
10 mm
Square head
8 mm