

€22.92/ pieceexcl. VAT
€27.73incl. VAT
23 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 5 |
DIN standard | 371 B |
Material | HSS-co |
Total length | 70 mm |
Thread Length | 13 mm |