DORMER

DORMER HSCo machine tap for metric thread, steam-tempered, DIN 371 B shaped spiral point M4X0.7

  • ERIKS:11921449
  • Manufacturer:7320760136140
Image 1
HSS-E machine tap for metric thread DIN 371/376 form B steam tempered spiral point for 2.5xD through holes in steel <1200 N/mm², stainless steel and cast iron
Save to list

€21.72/ pieceexcl. VAT

€26.28incl. VAT

25 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
Metric
Thread size metric (M..)
4
DIN standard
371 B
Material
HSS-co
Total length
63 mm
Thread Length
12 mm