

€21.40/ pieceexcl. VAT
€25.89incl. VAT
32 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 3 |
DIN standard | 371 B |
Material | HSS-co |
Total length | 56 mm |
Thread Length | 9 mm |