

€200.80/ pieceexcl. VAT
€242.97incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 30 |
DIN standard | 371 B |
Material | HSS-co |
Total length | 180 mm |
Thread Length | 45 mm |
Shaft Diameter | 22 mm |
Square head | 18 mm |