

€29.64/ pieceexcl. VAT
€35.86incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 2.5 |
DIN standard | 371 B |
Material | HSS-co |
Total length | 50 mm |
Thread Length | 8 mm |