

€32.04/ pieceexcl. VAT
€38.77incl. VAT
23 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 10 |
DIN standard | 371 B |
Material | HSS-co |
Total length | 100 mm |
Thread Length | 6 mm |
Shaft Diameter | 10 mm |
Square head | 8 mm |