DORMER

DORMER HSCo machine tap for metric thread DIN 376 A/C uncoated 1.5xD, blind and through holes M16X2

  • ERIKS:23103941
  • Manufacturer:7320760086971
Image 1
HSS-E machine tap for metric thread DIN 376 form A/C bright finish straight flutes for 1.5xD blind and through holes for general use in steel <1200 N/mm², cast iron, copper and brass, aluminum alloys and composites thermosetting plastics
Save to list

€44.72/ pieceexcl. VAT

€54.11incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
Metric
Thread size metric (M..)
16
Pitch inner thread
2 mm
DIN standard
376 A/C
Material
HSS-co
Total length
110 mm
Thread Length
25 mm
Shaft Diameter
12 mm
Square head
9 mm