

€24.32/ pieceexcl. VAT
€29.43incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 10 |
DIN standard | 376 A/C |
Material | HSS-co |
Total length | 100 mm |
Thread Length | 20 mm |
Shaft Diameter | 7 mm |