DORMER

DORMER HSCo machine tap for metric thread DIN 371 A/C uncoated 1.5xD, blind and through holes M6X1

  • ERIKS:23102685
  • Manufacturer:7320760085158
Image 1
HSS-E machine tap for metric thread DIN 371 form A/C bright finish straight flutes for 1.5xD blind and through holes for general use in steel <1200 N/mm², cast iron, copper and brass, aluminum alloys and bright finish composites thermosetting plastics
Save to list

€17.52/ pieceexcl. VAT

€21.20incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
Metric
Thread size metric (M..)
6
Pitch inner thread
1 mm
DIN standard
371 A/C
Material
HSS-co
Total length
80 mm
Thread Length
15 mm
Shaft Diameter
6 mm