

€75.60/ pieceexcl. VAT
€91.48incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 20 |
DIN standard | 374 C |
Material | HSS-co |
Total length | 125 mm |
Thread Length | 24 mm |
Shaft Diameter | 16 mm |
Square head | 12 mm |