DORMER

DORMER HSCo machine tap for metric-fine thread DIN 374 C uncoated 1.5xD, blind and through holes M18X1

  • ERIKS:23102849
  • Manufacturer:7320760088593
Image 1
HSS-E machine tap for metric fine thread DIN 374 form C bright finish straight flutes for 1.5xD blind and through holes for general use in steel <1200 N/mm², cast iron, copper and brass, aluminum alloys and composites thermosetting plastics
Save to list

€74.48/ pieceexcl. VAT

€90.12incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
Metric
Thread size metric (M..)
18
Pitch inner thread
1 mm
DIN standard
374 C
Material
HSS-co
Total length
110 mm
Thread Length
24 mm
Shaft Diameter
14 mm
Square head
11 mm