

€34.44/ pieceexcl. VAT
€41.67incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 12 |
DIN standard | 374 C |
Material | HSS-co |
Total length | 100 mm |
Thread Length | 21 mm |
Shaft Diameter | 9 mm |
Square head | 7 mm |