

€51.36/ pieceexcl. VAT
€62.15incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 12 |
DIN standard | 376 C |
Material | HSS-co |
Total length | 110 mm |
Thread Length | 23 mm |
Shaft Diameter | 9 mm |
Square head | 7 mm |