

€27.28/ pieceexcl. VAT
€33.01incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 4 |
DIN standard | 371 C |
Material | HSS-co |
Total length | 63 mm |
Thread Length | 12 mm |