DORMER

DORMER HSCo machine tap for left metric-fine thread DIN 371 C uncoated 1.5xD, blind and through holes M8X1

  • ERIKS:23104198
  • Manufacturer:7320760165980
Image 1
HSS-E machine tap for left metric fine thread DIN 371 form C bright finish straight flutes for 1.5xD blind and through holes for general use in steel <1200 N/mm², cast iron, copper and brass, aluminum alloys and composites thermosetting plastics
Save to list

€42.40/ pieceexcl. VAT

€51.30incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
Metric
Thread size metric (M..)
8
Pitch inner thread
1 mm
DIN standard
371 C
Material
HSS-co
Total length
90 mm
Thread Length
18 mm
Shaft Diameter
8 mm