DORMER

DORMER HSCo machine tap for BSP thread, uncoated, DIN 5156 C shaped 45° spiral point 2.5xD, blind holes G (BSP) 5/8X14 TPI

  • ERIKS:12081053
  • Manufacturer:7320760168585
Image 1
HSS-E machine tap for G (BSP) thread DIN 5156 form C bright finish 45° spiral flutes for 2.5xD blind holes in steel <1200 N/mm², copper, brass and bronze <200 HB, aluminum and aluminum-magnesium alloys
Save to list

€191.20/ pieceexcl. VAT

€231.35incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
G (BSP)
Thread size
5/8 in
Pitch inner thread
14 in
DIN standard
5156 C
Material
HSS-co
Suitable for blind holes
Yes
Total length
125 mm
Thread Length
18 mm
Shaft Diameter
18 mm