DORMER

DORMER HSCo machine tap for BSP thread, uncoated, DIN 5156 C shaped 45° spiral point 2.5xD, blind holes G (BSP) 1/8X28 TPI

  • ERIKS:12081047
  • Manufacturer:7320760168547
Image 1
HSS-E machine tap for G (BSP) thread DIN 5156 form C bright finish 45° spiral flutes for 2.5xD blind holes in steel <1200 N/mm², copper, brass and bronze <200 HB, aluminum and aluminum-magnesium alloys
Save to list

€40.88/ pieceexcl. VAT

€49.46incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
G (BSP)
Thread size
1/8 in
Pitch inner thread
28 in
DIN standard
5156 C
Material
HSS-co
Suitable for blind holes
Yes
Total length
90 mm
Thread Length
13 mm
Shaft Diameter
7 mm