

€37.16/ pieceexcl. VAT
€44.96incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | G (BSP) |
Thread size | 1/8 in |
Pitch inner thread | 28 in |
DIN standard | 5156 C |
Material | HSS-co |
Total length | 90 mm |
Thread Length | 18 mm |
Shaft Diameter | 7 mm |