DORMER

DORMER HSCo machine tap for BSP thread, uncoated, DIN 5156 B shaped spiral point 2.5xD, through holes G (BSP) 1/2X14 TPI

  • ERIKS:12081055
  • Manufacturer:7320760138618
Image 1
HSS-E machine tap for G (BSP) thread DIN 5156 form B bright finish spiral point for 2.5xD through holes in steel <1200 N/mm², copper, brass and bronze <200 HB, aluminum and aluminum-magnesium alloys
Save to list

€96.80/ pieceexcl. VAT

€117.13incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
G (BSP)
Thread size
1/2 in
Pitch inner thread
14 in
DIN standard
5156 C
Material
HSS-co
Total length
125 mm
Thread Length
24 mm
Shaft Diameter
16 mm
Square head
12 mm