

€258.40/ pieceexcl. VAT
€312.66incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | G (BSP) |
Thread size | 1 in |
Pitch inner thread | 11 in |
DIN standard | 5156 C |
Material | HSS-co |
Total length | 160 mm |
Thread Length | 30 mm |
Shaft Diameter | 25 mm |
Square head | 20 mm |