




€140.00/ pieceexcl. VAT
€169.40incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | E282 |
Type | Straight Flute Tap |
Kind of thread | G (BSP) |
Thread size | 3/4 in |
DIN standard | 5156 |
Material | HSS-E-PM |
Suitable for blind holes | Yes |
Total length | 140 mm |
Thread Length | 28 mm |
Cutting length | 28 mm |
Shaft Diameter | 20 mm |
Diameter | 20 mm |
Coating | Bright |
Tolerance | Normal |
Drill hole diameter | 24.5 mm |
Number of grooves | 4 |
Weight | 0.3255 kg |
Threading chamfer type | Semi-bottom Tap |