






€115.20/ pieceexcl. VAT
€139.39incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | C700 |
Type | End Mill |
Cutting material | HSS-E |
Cutting direction | Radial |
With shaft | Yes |
Diameter cutter | 0.709 in |
Diameter cutter | 18 mm |
Shaft Diameter | 0.6299 in |
Shaft Diameter | 16 mm |
Number of teeth | 4 |
Working length | 2.7559 in |
Working length | 70 mm |
Total length | 70 mm |
Total length | 2.7559 in |
Suitable for steel | Yes |
Suitable for stainless steel | Yes |
Suitable for cast iron | Yes |
Suitable for nonferrous metals | Yes |