DORMER

DORMER HSCo hand tap for metric thread DIN 352 C nitrided 1.5xD, blind and through holes M8X1.25

  • ERIKS:11679537
  • Manufacturer:7320760080214
Image 1
HSS-E handtap for metric thread DIN 352 form C nitrided straight flutes for 1.5xD blind and through holes for general use in steel <1200 N/mm², stainless steel, cast iron, titanium and nickel alloys, copper and brass, aluminum alloys, thermosetting plastics plastics and fiber reinforced plastics
Save to list

€79.44/ pieceexcl. VAT

€96.12incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
Metric
Thread size metric (M..)
8
DIN standard
352 C
Material
HSS-co
Total length
63 mm
Thread Length
19 mm
Shaft Diameter
6 mm