DORMER

DORMER HSCo hand tap for metric thread DIN 352 C nitrided 1.5xD, blind and through holes M12X1.75

  • ERIKS:11679525
  • Manufacturer:7320760080078
Image 1
HSS-E handtap for metric thread DIN 352 form C nitrided straight flutes for 1.5xD blind and through holes for general use in steel <1200 N/mm², stainless steel, cast iron, titanium and nickel alloys, copper and brass, aluminum alloys, thermosetting plastics plastics and fiber reinforced plastics
Save to list

€128.80/ pieceexcl. VAT

€155.85incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
Metric
Thread size metric (M..)
12
DIN standard
352 C
Material
HSS-co
Total length
75 mm
Thread Length
25 mm
Shaft Diameter
9 mm
Square head
7 mm