DORMER

DORMER HSCo extra short radius cutter with weldon shank DIN 327 D N uncoated 2-cutter Ø 6X 52 mm

  • ERIKS:11678146
  • Manufacturer:7320760073254
Image 1
C500 6.0 Hsse Flt Shnk 2Fl Bl Nsd Sht Ser S/Drl Din327 D
Save to list

€41.76/ pieceexcl. VAT

€50.53incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Type
Ball nose profile cutters
Diameter
6 mm
Maximum working length
8 mm
Shaft Diameter
6 mm
Total length
52 mm
Blade
2
Holding system
Weldon
Material
HSS-co
DIN standard
327D
Tolerance
E8