DORMER

DORMER HSCo extra long key way cutter with weldon shank DIN 844 L N uncoated 3-cutter Ø 4X 63 mm

  • ERIKS:11677664
  • Manufacturer:7320760122303
Image 1
HSS-E extra long length series slot drill with weldon shank DIN 844LN 30° bright finish 3-flutes for mild steel <700 N/mm², titanium, nickel and copper alloys
Save to list

€29.56/ pieceexcl. VAT

€35.77incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Type
End mill
Diameter
4 mm
Maximum working length
19 mm
Shaft Diameter
6 mm
Total length
63 mm
Blade
3
Holding system
Weldon
Cutting direction
Left
Material
HSS-co
DIN standard
844L
Tolerance
E8