

€48.24/ pieceexcl. VAT
€58.37incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Type | End mill |
Diameter | 12 mm |
Maximum working length | 53 mm |
Shaft Diameter | 12 mm |
Total length | 110 mm |
Blade | 3 |
Holding system | Weldon |
Cutting direction | Left |
Material | HSS-co |
DIN standard | 844L |
Tolerance | E8 |