






€228.80/ pieceexcl. VAT
€276.85incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | S765 |
Type | End Mill |
Suitable for plunge router | Yes |
Cutting material | Solid Carbide |
Cutting direction | Radial, Diagonal, Axial |
With shaft | Yes |
Diameter cutter | 0.6299 in |
Diameter cutter | 16 mm |
Shaft Diameter | 0.6299 in |
Shaft Diameter | 16 mm |
Number of teeth | 4 |
Working length | 1.2598 in |
Working length | 32 mm |
Total length | 90 mm |
Total length | 3.5433 in |
Suitable for steel | Yes |
Suitable for stainless steel | Yes |
Suitable for cast iron | Yes |