






€28.80/ pieceexcl. VAT
€34.85incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | B100 |
Type | Hand Reamer |
Working length | 1.8504 in |
Working length | 47 mm |
Total length | 3.6614 in |
Total length | 93 mm |
Shaft Diameter | 0.2362 in |
Cutting direction | Right Hand Rotation / Cutting |
Cutting material | High Speed Steel |
With cooling channel | No |