






€27.72/ pieceexcl. VAT
€33.54incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | B100 |
Type | Hand Reamer |
Working length | 1.4961 in |
Working length | 38 mm |
Total length | 2.9921 in |
Total length | 76 mm |
Shaft Diameter | 0.1575 in |
Cutting direction | Right Hand Rotation / Cutting |
Cutting material | High Speed Steel |
With cooling channel | No |