DORMER

DORMER Hand reamer HSS Ø9x62x124mm DIN 206 B H7

  • ERIKS:23111460
  • Manufacturer:7320760048948
Image 1
HSS hand reamer with cylindrical shank DIN 206 B H7 and steam tempered flutes for steel <850 N/mm², free machining stainless steel, cast iron <500 N/mm², titanium, brass and bronze <200 HB
Save to list

€45.28/ pieceexcl. VAT

€54.79incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Type
Hand reamer
Diameter
9 mm
Cutting length
62 mm
Total length
124 mm
Holding system
Cylindrical
DIN standard
206 B
Tolerance
H7
Material
HSS
Shaft Diameter
9 mm
Blade
6 pce