

€141.60/ pieceexcl. VAT
€171.34incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Type | Hand reamer |
Diameter | 9 mm |
Cutting length | 160 mm |
Total length | 195 mm |
Holding system | Square |
DIN standard | 9 B |
Material | HSS |
Shaft Diameter | 11.2 mm |
Blade | 6 pce |