

€36.92/ pieceexcl. VAT
€44.67incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Type | Hand reamer |
Diameter | 9.52 mm |
Cutting length | 62 mm |
Total length | 124 mm |
Holding system | Cylindrical |
DIN standard | 206 B |
Tolerance | H7 |
Material | HSS |
Shaft Diameter | 9.52 mm |
Blade | 6 pce |