

€88.80/ pieceexcl. VAT
€107.45incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Type | Hand reamer |
Diameter | 8 mm |
Cutting length | 145 mm |
Total length | 180 mm |
Holding system | Square |
DIN standard | 9 A |
Material | HSS |
Shaft Diameter | 10.5 mm |
Blade | 6 pce |