

€69.92/ pieceexcl. VAT
€84.60incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Type | Hand reamer |
Diameter | 6 mm |
Cutting length | 105 mm |
Total length | 135 mm |
Holding system | Square |
DIN standard | 9 A |
Material | HSS |
Shaft Diameter | 7.9 mm |
Blade | 6 pce |