

€440.80/ pieceexcl. VAT
€533.37incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Type | Hand reamer |
Diameter | 40 mm |
Cutting length | 152 mm |
Total length | 305 mm |
Holding system | Cylindrical |
DIN standard | 206 B |
Tolerance | H7 |
Material | HSS |
Shaft Diameter | 40 mm |
Blade | 10 pce |