DORMER

DORMER Hand reamer HSS Ø25x300x370mm DIN 9 B

  • ERIKS:11676875
  • Manufacturer:7320760053829
Image 1
HSS pin hole hand reamer with straight shank taper 1:50 DIN 9 B bright finish for steel <850 N/mm², free machining stainless steel, cast iron <500 N/mm², titanium, brass and bronze <200 HB
Save to list

€484.00/ pieceexcl. VAT

€585.64incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Type
Hand reamer
Diameter
25 mm
Cutting length
300 mm
Total length
370 mm
Holding system
Square
DIN standard
9 B
Material
HSS
Shaft Diameter
28 mm
Blade
10 pce