

€58.08/ pieceexcl. VAT
€70.28incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Type | Hand reamer |
Diameter | 2.5 mm |
Cutting length | 48 mm |
Total length | 68 mm |
Holding system | Square |
DIN standard | 9 A |
Material | HSS |
Shaft Diameter | 3.36 mm |
Blade | 4 pce |