DORMER

DORMER Hand reamer HSS Ø10x175x215mm DIN 9 A

  • ERIKS:11676855
  • Manufacturer:7320760182574
Image 1
HSS pin hole hand reamer with straight shank taper 1:50 DIN 9 A steam tempered flutes for steel <850 N/mm², free machining stainless steel, cast iron <500 N/mm², titanium, brass and bronze <200 HB
Save to list

€124.80/ pieceexcl. VAT

€151.01incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Type
Hand reamer
Diameter
10 mm
Cutting length
175 mm
Total length
215 mm
Holding system
Square
DIN standard
9 A
Material
HSS
Shaft Diameter
13.3 mm
Blade
6 pce