

€64.48/ pieceexcl. VAT
€78.02incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Type | Hand reamer |
Diameter | 12 mm |
Cutting length | 44 mm |
Total length | 151 mm |
Holding system | Cylindrical |
DIN standard | 212 B |
Tolerance | H7 |
Material | HSS-co |
Shaft Diameter | 10 mm |
Blade | 6 pce |