






€203.70/ pieceexcl. VAT
€246.48incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | A977 |
Type | Extra long length PFX drill |
Diameter | 13 mm |
Diameter | 33/64 in |
Cutting length | 260 mm |
Total length | 375 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 1869/2 |
Type | Twist drill |
Coating | Bright |
Point angle | 130 ° |
Material | HSS-E |
Suitable for stone | No |
Cutting angle | 130 ° |
Weight | 0.286 kg |
Shaft diameter | 13 mm |
Standard | DIN 1869/2 |
Connection diameter tolerance | h8 |
Achievable hole tolerance | h8 |
Functional length | 260 mm |
Chip flute length | 260 mm |
Usable length diameter ratio | 20 |